Shop All Bit Socket Sets
Bondhus
ProHold Ball Bit Set, 7 pcs
Mfr # 23445
Zoro # G0878906
product price: $50.96
/ea
$50.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 23445
- Zoro # G0878906
- UPC # 037231234454
- Country of Origin United States
- Category Bit Socket Sets
Details
Number of Pieces | 7 |
Item | ProHold Ball Bits 2In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 7 ProHold Ball Bits 2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Beam Type Torque Wrench, 1/4" Drive (TIT23140)
- ASTRO PNEUMATIC RIVETER 1/4" HD CAP SD HYD HAND (AO1426)
- REGAL CUTTING TOOLS 3/8-16 H5 3 Flt. Plug Spiral Point Tap (008444AS)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Red, Steel, 54 in W x 26 in D x 48 in H (49NR90)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard (13-Piece) (44037)
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- BONDHUS ProHold Ball Bit Set, 8 pcs (30487)
- BONDHUS ProHold Ball Bit Set, 8 pcs (23487)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (30299)
- BONDHUS 3/8" Drive Socket Bit, SAE, 7 pcs (43445)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 4 pcs (54TN84)
- Bondhus Sockets & Ratchets