Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 6In 5.0.Mm
Mfr # 43864
Zoro # G3199248
original price:
$18.55
27% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Sizes Included 3/8"
- SAE or Metric Metric
- Features Bits fit any standard six point socket; Ball End inserts into a screw at a 25 angle; Ball End saves time by quickly funneling tool into screw; Superior Ball End strength and working angle.
- Sockets Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43864
- Zoro # G3199248
- UPC # 037231438647
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Sizes Included | 3/8" |
Length | 6" |
Overall Length | 6" |
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Item | Ball End Socket Bits |
SAE or Metric | Metric |
Features | Bits fit any standard six point socket; Ball End inserts into a screw at a 25 angle; Ball End saves time by quickly funneling tool into screw; Superior Ball End strength and working angle. |
Sockets Included | No |
Number of Pieces | 1 |
Ratchets Included | None |
Tether Capable | Not Tether Capable |
System of Measurement | Metric |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5.0.mm ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 oz. Rubber Mallet, 2 3/8 in Face Dia., 11 3/4 in L Wood Handle (51-104)
- LINK 3/8 X 2 HSS 82° Spot & Center Drill (97-L2-396)
- ASTRO PNEUMATIC Onyx 3/8 Nano Angle Impact Wrench - 415Ft/Lb (1838)
- EZRED RATCHET LNG LCKG FLX HD 3/8"DRx17" (EZMR3818FL)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- CENTURY DRILL & TOOL STAR T15 S2 INSERT BULK 5PK (69315)
- Bondhus Screwdriver Bits