Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 6In 5.0Mm
Mfr # 31664
Zoro # G3623606
product price: $7.46
/ea
Sold in multiples of 2 for $14.92
$14.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 5.0 mm
- Shank Style Hex
- Overall Bit Length 6 in
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31664
- Zoro # G3623606
- UPC # 037231316648
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5.0 mm |
Overall Bit Length | 6 in |
Overall Length | 6" |
Point Size | 5mm |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
Item | 5.0mm ProHold Ball Bit 6In |
Finish | ProGuard |
For Use With | Bits Fit any Standard Six Point Socket |
SAE or Metric | Metric |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5.0mm ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X13/16X1/2)
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10814 (10814)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 5/16x10, Nonsparking (D-22)
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad (513-302-10T)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- VEGA Square 2 Power Bit x 2-3/4 (170R2A)
- Bondhus Screwdriver Bits