Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 6In 4.0Mm
Mfr # 31660
Zoro # G3623597
product price: $7.06
/ea
Sold in multiples of 2 for $14.12
$14.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 4.0 mm
- Shank Style Hex
- Overall Bit Length 6 in
- For Use With Bits Fit any Standard Six Point Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31660
- Zoro # G3623597
- UPC # 037231316600
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4.0 mm |
Overall Bit Length | 6 in |
Point Size | 4mm |
Overall Length | 6" |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
For Use With | Bits Fit any Standard Six Point Socket |
Finish | ProGuard |
Item | 4.0mm ProHold Ball Bit 6In |
SAE or Metric | Metric |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
4.0mm ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink (23030-TiN)
- J.W. WINCO DIN319-KU-32-M8-E Ball Knob Duroplast Plastic (8NB39/E)
- DEWALT 8 - 32 NC Tap & No. 29 Drill Bit (DWA1402)
- VAUGHAN 8 in. Bear Claw Nail Puller (57042)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS T90 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32090)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- Bondhus Screwdriver Bits