Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 6In 3/16In
Mfr # 31610
Zoro # G3623536
product price: $7.46
/ea
Sold in multiples of 2 for $14.92
$14.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex
- Overall Bit Length 6 in
- For Use With Bits Fit any Standard Six Point Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31610
- Zoro # G3623536
- UPC # 037231316105
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/16 in |
Overall Bit Length | 6 in |
Point Size | 3/16" |
Overall Length | 6" |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
Item | 3/16In ProHold Ball Bit 6In |
For Use With | Bits Fit any Standard Six Point Socket |
Finish | ProGuard |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3/16In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hex Key L 17Mm Long Arm (14634)
- DRILL AMERICA 9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X9/16X1/2)
- TOOLFLEX 21.5" Green Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-6)
- INGERSOLL-RAND $IMPACT WR 1/2" 1350 FT LBS (IR2235TIMAX)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- VEGA Impactech Psd 2-2 Insert Bit x 1 (P125PSD22)
- Bondhus Screwdriver Bits