Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 6In 3.0Mm
Mfr # 43856
Zoro # G3199220
product price: $12.71
/ea
$12.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaceable Insert No
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43856
- Zoro # G3199220
- UPC # 037231438562
- Country of Origin United States
- Category Screwdriver Bits
Details
Item | 3.0mm ProHold Ball Bit 6In |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
3.0mm ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- DIABLO FORSTNER DRILL BIT 3/4"" (FB-005)
- IGAGING 1-2-3 Block Set - 34-123 (34-123)
- GREENLEE Screw-Holding Phillips Screwdriver #1 Round (0453-17C)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- WIHA Torx Bits, T30, 30PK (72580)
- Bondhus Screwdriver Bits