Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 6In 1/8In
Mfr # 31607
Zoro # G3623518
product price: $6.87
/ea
Sold in multiples of 2 for $13.74
$13.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 1/8 in
- Shank Style Hex
- Overall Bit Length 6 in
- Point Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31607
- Zoro # G3623518
- UPC # 037231316075
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8 in |
Overall Bit Length | 6 in |
Point Size | 1/8" |
Overall Length | 6" |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
Item | 1/8In ProHold Ball Bit 6In |
Finish | ProGuard |
SAE or Metric | SAE |
For Use With | Bits Fit any Standard Six Point Socket |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
1/8In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 7 Lb Max, 8-32, Thread Length: 1/2 in (2NPE1)
- HUSQVARNA Redilock Diamond Disc Holder, 11 In (522677301)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-15)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.500in (111250000)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Insert Bit, 1/4" (0715730119)
- APEX TOOL GROUP Power Bit, SAE, 10 to 32mm, Screw, PK5 (502-AX-5PK)
- Bondhus Screwdriver Bits