Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 6In 1/4In
Mfr # 31612
Zoro # G3623551
product price: $8.78
/ea
Sold in multiples of 2 for $17.56
$17.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31612
- Zoro # G3623551
- UPC # 037231316129
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4" |
Overall Bit Length | 6 in |
Point Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
Finish | ProGuard |
SAE or Metric | SAE |
Item | 1/4In ProHold Ball Bit 6In |
For Use With | Bits Fit any Standard Six Point Socket |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/4In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- V-DRILLGUIDE AND V-TAPGUIDE 9 Piece Set, (5) V-DrillGuides and (4) V-TapGuides (The Ultimate Big Gator Set)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- WARWOOD TOOL 12 lb Stone Sledge, 34 Fiberglass Handle (13145)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- SUPERIOR STEEL T15 Single End Torx Screwdriver Bits - 1 Inch Long, PK 10 (BT115-10PK)
- Bondhus Screwdrivers and Nutdrivers