Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 6In 1/2In
Mfr # 31616
Zoro # G3198846
product price: $14.06
/ea
$14.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Style Tether Capable
- Replaceable Insert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31616
- Zoro # G3198846
- UPC # 037231316167
- Country of Origin United States
- Category Screwdriver Bits
Details
Item | 1/2In ProHold Ball Bit 6In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
1/2In ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- BIG HORN Cyclone Dust Collector (11653)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- LOOS Locoloc® Hand Swaging Tool, 3/32 and 1/8 (0-3/32)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Insert Bit, 14mm, Hex, 2" (33284)
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- Bondhus Screwdriver Bits