Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 7Mm
Mfr # 43470
Zoro # G3199047
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Style Tether Capable
- Replaceable Insert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43470
- Zoro # G3199047
- UPC # 037231434700
- Country of Origin United States
- Category Screwdriver Bits
Details
Item | 7mm ProHold Ball Bit 2In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
7mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- ZORO SELECT #5 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302055)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-3/4", PK100 (954-A-2X-100PK)
- Bondhus Screwdriver Bits