Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 7Mm
Mfr # 31470
Zoro # G3623405
product price: $7.46
/ea
Sold in multiples of 2 for $14.92
$14.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 7 mm
- Shank Style Hex
- Overall Bit Length 2 in
- For Use With Bits Fit any Standard Six Point Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31470
- Zoro # G3623405
- UPC # 037231314705
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7 mm |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | 7mm |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
For Use With | Bits Fit any Standard Six Point Socket |
Item | 7mm ProHold Ball Bit 2In |
SAE or Metric | Metric |
Finish | ProGuard |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
7mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-90)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- MAKITA Side Handle Assembly, For HR4500C (134915-0)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (3Xd) (DH451130)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- Bondhus Screwdrivers and Nutdrivers