Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 5/8In
Mfr # 43918
Zoro # G3199345
$17.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sizes Included 1/2"
- Overall Length 2"
- SAE or Metric SAE
- Sockets Included No
- Ratchets Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 43918
- Zoro # G3199345
- UPC # 037231439187
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Sizes Included | 1/2" |
Overall Length | 2" |
Length | 2" |
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Sockets Included | No |
Ratchets Included | None |
Item | Ball End Socket Bits |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Number of Pieces | 1 |
Number of Points | 6 |
System of Measurement | SAE |
Std. Socket Point Styles Included | 6 |
Features | Bits fit any standard six point socket; Ball End inserts into a screw at a 25 angle; Ball End saves time by quickly funneling tool into screw; Superior Ball End strength and working angle. |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5/8In ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x2 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m16 x 2 (T/AT16X2)
- TITAN ADAPTER QUICK CHANGE IMPACT Q (TL12034)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- KLEIN TOOLS Hex Bar, 24-Inch (3244)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- CENTURY DRILL & TOOL Star Insert Screwdriving Bit, T25, 1 in. (68425)
- Bondhus Screwdriver Bits