Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 5/32In
Mfr # 43409
Zoro # G3544926
product price: $12.51
/ea
$12.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaceable Insert No
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43409
- Zoro # G3544926
- UPC # 037231434090
- Country of Origin United States
- Category Screwdriver Bits
Details
Item | 5/32In ProHold Ball Bit 2In |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
5/32In ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OP/TECH USA Scanner Adjustable Elastic Wrist Strap (99013952)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Red (6962MD4)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS 12mm Ball End Blade (180)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-MX-5PK)
- Bondhus Screwdrivers and Nutdrivers