Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 1/8In
Mfr # 43407
Zoro # G3544917
product price: $12.31
/ea
$12.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Style Tether Capable
- Replaceable Insert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43407
- Zoro # G3544917
- UPC # 037231434076
- Country of Origin United States
- Category Screwdriver Bits
Details
Item | 1/8In ProHold Ball Bit 2In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
1/8In ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8-Pc 3/8 In Dr. Mm Deep Impact Socket Socket Set, M595Db (M595DB)
- ALLWAY Allway Tools Inc 2-1/2 4Edg Tublr Wd Scraper F42 (8182594)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1-1/2" dia., 1" (SCK-150)
- TEKTON 1-7/16 Inch Combination Wrench (WCB23036)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T30-1000x24)
- Bondhus Screwdriver Bits