Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 17Mm
Mfr # 31486
Zoro # G3623466
product price: $11.78
/ea
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 17 mm
- Shank Style Hex
- Overall Bit Length 2 in
- For Use With Bits Fit any Standard Six Point Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31486
- Zoro # G3623466
- UPC # 037231314866
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 17 mm |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | 17mm |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
Item | 17mm ProHold Ball Bit 2In |
For Use With | Bits Fit any Standard Six Point Socket |
Finish | ProGuard |
SAE or Metric | Metric |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
17mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SCREW EXTRACTOR 1-1/16 (PO9529)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- BESSEY 6-5/16" Bar Clamp, 2-5/16" Throat Depth (GTR16S6H)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- EAZYPOWER Adjustable Countersink, 1/2", 1/4" Shank (30060)
- Bondhus Screwdrivers and Nutdrivers