Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 14Mm
Mfr # 31484
Zoro # G3623457
product price: $9.80
/ea
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 14 mm
- Shank Style Hex
- Overall Bit Length 2 in
- For Use With Bits Fit any Standard Six Point Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31484
- Zoro # G3623457
- UPC # 037231314842
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 14 mm |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | 14mm |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
For Use With | Bits Fit any Standard Six Point Socket |
SAE or Metric | Metric |
Item | 14mm ProHold Ball Bit 2In |
Finish | ProGuard |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
14mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS Max Floor Scraper (DWA5840)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16891B)
- MARSHALLTOWN Wall Capping Tool, Masonry, 6 In, SS (WCT6)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nc (37620)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L594)
- Bondhus Screwdriver Bits