Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 12Mm
Mfr # 43480
Zoro # G3199080
$15.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 43480
- Zoro # G3199080
- UPC # 037231434809
- Country of Origin United States
- Category Screwdriver Bits
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 12mm ProHold Ball Bit 2In |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
12mm ProHold Ball Bit 2In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7140)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21171 (21171)
- TOOLPRO 12 oz Drywall Hammer with 14 in Handle (TP02080)
- MITUTOYO Micrometer Set, 0-3 In, 0.001 In, 3Pc (103-929)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 12mm Hex, PK5 (SZ-5-7-12MM-5PK)
- Bondhus Screwdrivers and Nutdrivers