Shop All Screwdriver Bits
Bondhus
Phillips #2 x 4" Bit on 1/4" stock
Mfr # 0715730828
Zoro # G3622827
original price:
$7.29
13% off
new price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730828
- Zoro # G3622827
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M10X1.50 High Speed Steel Standard Hand Tap Metric (5511121)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28346)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Insert Bit, 14mm, Hex, 6" (43684)
- MILWAUKEE TOOL T27 Torx Bit 2 in. (ML48-32-4786)
- Bondhus Screwdrivers and Nutdrivers