Shop All Screwdriver Bits
Bondhus
Phillips #1 x 3" Bit on 1/4" stock
Mfr # 0715730319
Zoro # G3622599
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- SAE or Metric SAE
- Impact Rated No
- Point Size #1
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730319
- Zoro # G3622599
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | #1 |
Shank Size | 1/4" |
Overall Length | 2-7/8" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- MITUTOYO Rule, Steel, 24" (182-263)
- KLEIN TOOLS 3 Piece Plier Set Ergonomic Handle (94120)
- RIDGID Strap Wrench, 3-1/2 In Dia Cap (2)
- BONDHUS Insert Bit, 14mm, Hex, 6" (43684)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- Bondhus Screwdriver Bits