Shop All Hex Keys
This Product is Discontinued
Bondhus
Metric T-Handle Hex Key, 4 mm Tip Size (Discontinued)
Mfr # 15360
Zoro # G3558591
This Product is Discontinued
Key Features
- Arm Length 229mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 76mm
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 229mm |
Handle Length | 76mm |
Tip Size | 4 mm |
Arm-Length | 229mm |
Handle-Length | 76mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Steel |
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Tether Ready | No |
Number of Ball Ends | 0 |
Grip Style | Ergonomic |
Number of Tips | 1 |
Key Shape | T-Shape |
Description
9 T-Handle Hex Wrench 4.0 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.