Shop All Hex Keys
This Product is Discontinued
Bondhus
Metric T-Handle Hex Key, 4 mm Tip Size (Discontinued)
Mfr # 15260
Zoro # G3549220
This Product is Discontinued
Key Features
- Arm Length 152mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 76mm
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 152mm |
Handle Length | 76mm |
Tip Size | 4 mm |
Handle-Length | 76mm |
Arm-Length | 152mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Steel |
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Tether Ready | No |
Material | Steel |
Grip Style | Ergonomic |
Number of Tips | 1 |
Description
If you are looking for a high-quality hex key, the Bondhus 15260 Metric T-Handle Hex Key is the tool to have. It is designed with a T-handle and comes in a range of sizes so you can choose one that suits your needs. The 4 mm tip size of this steel hex key allows it to work on bolts and screws in tight spaces. Made from Protanium High Torque Steel, the tool is engineered for strength and durability. This metric hex key has an arm length of 152mm and an overall length of 228mm. It has a ProGuard finish that protects against corrosion, while its handle material is made from steel. The Bondhus 15260 Metric T Handle Hex Key is just what you need when working with small fasteners or nuts and bolts at awkward angles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.