Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 9 mm Tip Size
Mfr # 12274
Zoro # G3547909
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 102mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 37mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 102mm |
Handle Length | 37mm |
Tip Size | 9 mm |
Length Family | Short |
Handle-Length | 37mm |
Arm-Length | 102mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Material | Steel |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
If you are looking for a hex key that can withstand high torque, the Bondhus 12274 Metric L-Shape Hex Key is the tool to have. The hex key has a 9 mm tip size and is made of ProGuard finish Protanium High Torque Steel. It has an arm length of 102mm and comes with a 37mm handle length. The L-shape handle provides additional leverage when working with fasteners. This Bondhus Hex Key is the high quality tool that will meet your demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Brushless Threaded Rod Cutter Kit (2872-21)
- HHIP Height Gage Attachment Set 9mm X 9mm Bar With 6mm X 8mm Clamp (4401-0420)
- DRILL AMERICA 17/32" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X17/32)
- MAYHEW Screwdriver Handle Pry Bar, 3/8 In. W (40106)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (12178)
- BONDHUS Ball End Screwdriver Long 5/32 7.4 (BH10709)
- BONDHUS Bondhus 116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10 (116-10956)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 3 mm Tip Size (3756)
- BONDHUS Ball End Hex Key Wrench, 6Mm (BND15768)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12286)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- Bondhus Wrenches