Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 7 mm Tip Size
Mfr # 15970
Zoro # G3550410
Sold in multiples of 5 for $9.55
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 140mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 33mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 140mm |
Handle Length | 33mm |
Tip Size | 7 mm |
Length Family | Long |
Handle-Length | 33mm |
Arm-Length | 140mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Material | Steel |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
7mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX COMPACT HACKSAW 12"" LNX (20975975)
- PORTER-CABLE Switch (887453)
- PROTO Punch, Drift, 7/32 In (J967/16)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48806)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (15788)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (15784)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- BONDHUS 6mm Hex T-Handle 6in Length (15268)
- EKLIND Metric Plain Double-Ball-Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short (19612)
- Bondhus Wrenches