Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 5.5 mm Tip Size
Mfr # 39166
Zoro # G3556808
product price: $1.66
/ea
Sold in multiples of 6 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 124mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 29mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 124mm |
Handle Length | 29mm |
Tip Size | 5.5 mm |
Length Family | Long |
Arm-Length | 124mm |
Handle-Length | 29mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Tether Ready | No |
Material | Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Description
5.5mm Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 7/16-14UNC (342605)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (12166)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- BONDHUS 22 Mm Hex End Short Arm L-Wrench With Proguard (12291)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- BONDHUS SAE L-Shape Ball Hex Key, 7/8" Tip Size (10920)
- Bondhus Hex Keys & Hex Key Sets