Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 5.5 mm Tip Size
Mfr # 12166
Zoro # G3547461
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 124mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 29mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 124mm |
Handle Length | 29mm |
Tip Size | 5.5 mm |
Length Family | Long |
Handle-Length | 29mm |
Arm-Length | 124mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Material | Steel |
Key Shape | L-Shape |
Description
5.5mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- DEWALT 7/8" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5815)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 5PK (HC2014B5)
- STABILA Plate Level, Aluminum, 6 to 10 ft L, 3 Vial (35610)
- BONDHUS 2.5mm Ball End L-Wrench (10954)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/8" Tip Size (3707)
- BONDHUS WRENCH ALLEN HEAD 17MM (BH12186)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- BONDHUS TORQUE T HANDLE T20 (BH33020)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- POWERBUILT 9 Pc Long Arm Star Key Set (941203)
- Bondhus Hex Keys & Hex Key Sets