Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 4.5 mm Tip Size
Mfr # 15962
Zoro # G3550377
Sold in multiples of 12 for $9.72
$9.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 114mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 25mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 114mm |
Handle Length | 25mm |
Tip Size | 4.5 mm |
Length Family | Long |
Arm-Length | 114mm |
Handle-Length | 25mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Description
4.5mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- SUNEX 3/8" Drive Impact Socket 6 (313M)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD19/32)
- BONDHUS SAE Ball Hex Key, 9/64" Tip Size (3608)
- BONDHUS 6mm Hex T-Handle 6in Length (15268)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- BONDHUS 5/16in Hex L-Wrench - Long (12113)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12258)
- BONDHUS Ball End Hex Key Wrench, 3/16" (BND15710)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (15209)
- Bondhus Hex Keys & Hex Key Sets