Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 4.5 mm Tip Size
Mfr # 15862
Zoro # G3549975
Sold in multiples of 19 for $8.74
$8.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 73mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 25mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 73mm |
Handle Length | 25mm |
Tip Size | 4.5 mm |
Length Family | Short |
Arm-Length | 73mm |
Handle-Length | 25mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Material | Steel |
Tether Ready | No |
Key Shape | L-Shape |
Description
4.5mm Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, 6 1/2 in Length, Oval Handle, Rubberized Grip, Steel Blade, Yellow/Black (KCJ-XC-Y)
- HTI Typhoon High Volume Air Blow Gun (ACM-A680-CS)
- PROTO Punch and Chisel Set, 26 Pieces (J46S2)
- BESSEY 12" Bar Clamp, Wood Handle and 4-1/2" Throat Depth (TC4.512)
- BONDHUS 1/2 In. X 6.0 In. Hex End T-Handle With Proguard, Tagged And Barcoded (45216)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (10916)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (15780)
- BONDHUS Metric L-Shape Hex Key, 24 mm Tip Size (12193)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- BONDHUS Bondhus 116-12595 3Mm-10Mm Gorilla Grip Fold-Up Set (116-12595)
- Bondhus Wrenches