Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 4.5 mm Tip Size
Mfr # 12262
Zoro # G3547848
product price: $0.39
/ea
Sold in multiples of 23 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 73mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 25mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 73mm |
Handle Length | 25mm |
Tip Size | 4.5 mm |
Length Family | Short |
Arm-Length | 73mm |
Handle-Length | 25mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Description
4.5mm Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MD)
- HUSQVARNA Water Tank System, Use With Power Cutters (599582410)
- PROTO Retaining Ring Pliers, 0.038In Tip, 18 Deg (J399L)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/16" (KTI-22910)
- BONDHUS 4.0mm Hex T-Handle - 14" (356mm) Length (16460)
- BONDHUS 5/8 In. Ball End Long Arm L-Wrench With Proguard (10918)
- BONDHUS SAE Ball Hex Key, 3/16" Tip Size (3610)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (10962)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 0.050" Tip Size (3702)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (15778)
- EKLIND 1/2" Long Series Hex-L® Key (15232)
- Bondhus Hex Keys & Hex Key Sets