Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 4.5 mm Tip Size
Mfr # 12162
Zoro # G3547455
product price: $0.68
/ea
Sold in multiples of 13 for $8.84
$8.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 114mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 25mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 114mm |
Handle Length | 25mm |
Tip Size | 4.5 mm |
Length Family | Long |
Handle-Length | 25mm |
Arm-Length | 114mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Material | Steel |
Number of Ball Ends | 0 |
Description
4.5mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking Pliers Set, 10 pcs. (1078TRAY)
- SPEEDAIRE Air Sander, 5-1/2 In Pad, 16,000 rpm (21AA96)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 0.75"L, Steel (GN6C0750T7---21)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75005)
- BONDHUS Hex T-Handle 3.0Mm (16456)
- BONDHUS 3/4" Hex L-wrench - Long Arm (12119)
- BONDHUS 2.5mm Ball End L-Wrench (10954)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- BONDHUS Ball End Screwdriver Long 5/32 7.4 (BH10709)
- BONDHUS Bondhus 116-12592 1.5Mm-6Mm Gorilla Grip Foldup Tool Set (116-12592)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- Bondhus Hex Keys & Hex Key Sets