Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 3.5 mm Tip Size
Mfr # 12258
Zoro # G3547820
product price: $0.32
/ea
Sold in multiples of 29 for $9.28
$9.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 65mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 21mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 65mm |
Handle Length | 21mm |
Tip Size | 3.5 mm |
Length Family | Short |
Handle-Length | 21mm |
Arm-Length | 65mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Description
3.5mm Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER STAPLE GUN T-50 HD (T55BL)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/2 (55264)
- WESTWARD Automatic Center Punch, 6 In L (2YNF2)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- BONDHUS HEX PRO STAR TORX T15-T30 5 PC (BH00019)
- BONDHUS 22 Mm Hex End Short Arm L-Wrench With Proguard (12291)
- BONDHUS 6mm Hex T-Handle - 14" (356mm) Length (16468)
- BONDHUS Blx 12 .050-5-16 Ball Driver L-Wrench Se (BO390432)
- BONDHUS BALL END T-HANDLE 5 MM (BH13164)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/16" Tip Size (3703)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH6E10)
- Bondhus Hex Keys