Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 24 mm Tip Size
Mfr # 12193
Zoro # G0589331
product price: $37.66
/ea
$37.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 364mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 88mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 364mm |
Handle Length | 88mm |
Tip Size | 24 mm |
Length Family | Long |
Arm-Length | 364mm |
Handle-Length | 88mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Number of Tips | 2 |
Description
24mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Wrench Head Large 541 For NTW1 (NTWH41)
- WIDIA Spiral Flute Tap, Plug, 3 (16009)
- ITL 1000v Insulated Inspection Mirror (01850)
- GREY PNEUMATIC 1"DR X 1" HEX (4932F)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 0.050" Tip Size (3702)
- BONDHUS 6mm Hex T-Handle - 14" (356mm) Length (16468)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/32" Tip Size (3711)
- BONDHUS TORQUE T HANDLE T20 (BH33020)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- Bondhus Hex Keys