Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 19 mm Tip Size
Mfr # 39188
Zoro # G3201147
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 295mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 69mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 295mm |
Handle Length | 69mm |
Tip Size | 19 mm |
Length Family | Long |
Arm-Length | 295mm |
Handle-Length | 69mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Description
19mm GoldGuard Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/2" 135 Deg. Jobber Length Drill Bit (01A532)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A57X60)
- MICRO 100 Brazed Boring (TBBC-625-008)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (39180)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (39170)
- BONDHUS Metric Ball Hex Key, 8 mm Tip Size (3672)
- BONDHUS TORQUE T HANDLE T20 (BH33020)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- Bondhus Hex Keys