Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 19 mm Tip Size
Mfr # 12288
Zoro # G3547960
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 175mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 69mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 175mm |
Handle Length | 69mm |
Tip Size | 19 mm |
Length Family | Short |
Arm-Length | 175mm |
Handle-Length | 69mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Material | Steel |
Description
19mm Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bolt Extractor, Size 5, M14-M18 (8551 5)
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L (462-5000)
- WILTON Replacement Outer Ring, For Use With C2, 600S, 746 and 1780A Combination Pipe and Bench Vise (1010840)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- BONDHUS WRENCH ALLEN HEAD 17MM (BH12186)
- BONDHUS 5/16in Hex L-Wrench - Long (12113)
- BONDHUS Ball End Screwdriver 7/64 2.9 (BH10606)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/64" Tip Size (3706)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- Bondhus Hex Keys & Hex Key Sets