Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 19 mm Tip Size
Mfr # 12188
Zoro # G3200815
product price: $14.28
/ea
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 295mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 69mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 295mm |
Handle Length | 69mm |
Tip Size | 19 mm |
Length Family | Long |
Handle-Length | 69mm |
Arm-Length | 295mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Tips | 2 |
Material | Steel |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | No |
Description
19mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill & Tool 98504 1 in. Die Stock Solid (98504)
- ULLMAN DEVICES LED Lighted Flexible Magnetic Spring Claw (16MLT)
- HOUGEN 3/4 in. RotaCut Hole Cutter, 3 pack (11132C)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9053)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- BONDHUS SAE Ball Hex Key, 3/16" Tip Size (3610)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (39186)
- BONDHUS Blx 12 .050-5-16 Ball Driver L-Wrench Se (BO390432)
- BONDHUS Metric Ball Hex Key, 5 mm Tip Size (464)
- BONDHUS Metric L-Shape Ball Hex Key, 9 mm Tip Size (10974)
- NEWPORT FASTENERS 1/16" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (250397-100)
- Bondhus Wrenches