Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 17 mm Tip Size
Mfr # 39186
Zoro # G3201138
product price: $13.54
/ea
$13.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 280mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 61mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 280mm |
Handle Length | 61mm |
Tip Size | 17 mm |
Length Family | Long |
Arm-Length | 280mm |
Handle-Length | 61mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Material | Steel |
Description
17mm Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #25 (41695)
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/16)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (39180)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- BONDHUS Metric Ball Hex Key, 8 mm Tip Size (3672)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (16266)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (38262)
- EAZYPOWER Hex Key Bit, Metric, No. 6, 2" (79278/B)
- Bondhus Wrenches