Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 17 mm Tip Size
Mfr # 16286
Zoro # G3551287
product price: $8.38
/ea
Sold in multiples of 2 for $16.76
$16.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 156mm
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 61mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 156mm |
Handle Length | 61mm |
Tip Size | 17 mm |
Length Family | Short |
Handle-Length | 61mm |
Arm-Length | 156mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Material | Steel |
Description
17mm Plated Hex L-wrench- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5302A10)
- J.W. WINCO DIN653-M6-30-NI Flat Knurled Thumb Screw (6N30F48S)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651PF)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (16266)
- BONDHUS 22Mm Ball End Tip Hex Key L Wrench Proguard Finish And Long Arm, 330Mm (10991)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (38284)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- BONDHUS Metric Ball Hex Key, 8 mm Tip Size (3672)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- BETA T-Handle Wrench, Male, 9mm (009510590)
- Bondhus Wrenches