Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 14 mm Tip Size
Mfr # 17184
Zoro # G3552197
product price: $9.58
/ea
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 260mm
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 55mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 260mm |
Handle Length | 55mm |
Tip Size | 14 mm |
Length Family | Long |
Handle-Length | 55mm |
Arm-Length | 260mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Material | Steel |
Description
14mm Plated Hex L-wrench- Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- BOSCH SDS Max (R)Bull Point x 12"L (HS1913)
- CRESCENT VORTEX™ Impact 3/8" Drive Socket Adapter - 25 Pack (CAVAD224-25)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5338H)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (17180)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (17186)
- BONDHUS Ball End Screwdriver 7/64 2.9 (BH10606)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (39186)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (10962)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- Bondhus Hex Keys