Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 14 mm Tip Size
Mfr # 12284
Zoro # G3547945
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 136mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 55mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 136mm |
Handle Length | 55mm |
Tip Size | 14 mm |
Length Family | Short |
Handle-Length | 55mm |
Arm-Length | 136mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
14mm Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- SUPERCUT 136-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (726404)
- WIDIA Tap Sets, 2-1/2" L, 1/4"-20 Tap Thread (14018)
- VERMONT AMERICAN Router Bit 9/16 Dovetail (23115)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (10962)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- BONDHUS T-Hndl 2.0mm Hex 9" Long (229mm) (BH15352)
- BONDHUS Ball End L-Wrench 3/8 (BH15714)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (16266)
- BONDHUS SET LONG HEX KEY 15PC 5/64-3/4 (BH12351)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (10978)
- Bondhus Hex Keys & Hex Key Sets