Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 12 mm Tip Size
Mfr # 38280
Zoro # G3556668
product price: $5.67
/ea
Sold in multiples of 2 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 122mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 44mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 122mm |
Handle Length | 44mm |
Tip Size | 12 mm |
Length Family | Short |
Handle-Length | 44mm |
Arm-Length | 122mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Description
12mm Plated Hex L-wrench-Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- GLOBAL EQUIPMENT Magnetic Nail Sweeper With Release, 11"W (116111)
- SIMONDS Round File, Round, Second/Double, 4inL (73393500)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In (48-20-3922)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (38278)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (38262)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (17180)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- BETA Metric Plain Hex Male Key, 3 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- Bondhus Hex Keys