Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 12 mm Tip Size
Mfr # 17180
Zoro # G3552188
product price: $8.61
/ea
Sold in multiples of 2 for $17.22
$17.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 220mm
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 44mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 220mm |
Handle Length | 44mm |
Tip Size | 12 mm |
Length Family | Long |
Handle-Length | 44mm |
Arm-Length | 220mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Description
12mm Plated Hex L-wrench- Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Specialty Wood Screws SHOCKWAVE Impact 2" Power Bits (2 pk) (48-32-4648)
- KIPP Adjustable Handle, Size: 2 M08X50 Zinc, Black Satin, Comp: Steel (K0116.2081X50)
- BLACK & DECKER 10" Piranha Carbide Plus 32T Blade (77-740)
- STM 38 60Deg MultiFlute Carbide Countersink (172903)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (17186)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- EKLIND Metric Plain Ball Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (18634)
- Bondhus Hex Keys