Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 12 mm Tip Size
Mfr # 15980
Zoro # G3550465
Sold in multiples of 2 for $12.86
$12.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 220mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 44mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 220mm |
Handle Length | 44mm |
Tip Size | 12 mm |
Length Family | Long |
Handle-Length | 44mm |
Arm-Length | 220mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Description
12mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Bon 67-175 Finish Trowel, Square, Blue Steel, 12 X 3, Comfort Grip (67-175)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL2138IM)
- LENOX Reciprocating Saw Blades, 8 in L, Steel (20581S810R)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Purple (IMF-X-130)
- BONDHUS Metric Ball Hex Key, 5 mm Tip Size (464)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (10978)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (3604)
- BONDHUS 2.5MM T-HANDLE HEX 9" LONG 2.5 MM (BH15354)
- BONDHUS 3/16in Hex L-Wrench - Long (12110)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- BETA Offset Key Wrench, T45 (000970745)
- Bondhus Wrenches