Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 12 mm Tip Size
Mfr # 15880
Zoro # G3550060
Sold in multiples of 2 for $9.64
$9.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 122mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 44mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 122mm |
Handle Length | 44mm |
Tip Size | 12 mm |
Length Family | Short |
Handle-Length | 44mm |
Arm-Length | 122mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Description
12mm Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- DREMEL Dremel 114-9903 1-8 Inch Tungsten Carbide Cutter (114-9903)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- WIHA 10 Piece Torx? Torx? Key Set, 79247 (79247)
- BONDHUS Blx 12 .050-5-16 Ball Driver L-Wrench Se (BO390432)
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- BONDHUS Metric L-Shape Hex Key, 27 mm Tip Size (12295)
- BONDHUS 5/16in Hex L-Wrench - Long (12113)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- VEGA Hex L-Key (Short), 3/32 (H0664S)
- Bondhus Wrenches