Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 11 mm Tip Size
Mfr # 38278
Zoro # G3556659
product price: $5.67
/ea
Sold in multiples of 2 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 115mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 42mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 115mm |
Handle Length | 42mm |
Tip Size | 11 mm |
Length Family | Short |
Arm-Length | 115mm |
Handle-Length | 42mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Material | Steel |
Description
11mm GoldGuard Plated Hex L-wrench-Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- DEWALT Blade Clamp (N072135SV)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30-455)
- PROTO 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (J5434H)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (38262)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (38280)
- BONDHUS Ball End Screwdriver 7/64 2.9 (BH10606)
- BONDHUS Metric Ball Hex Key, 2 mm Tip Size (3652)
- BONDHUS 2.5MM T-HANDLE HEX 9" LONG 2.5 MM (BH15354)
- BONDHUS STAR T HANDLE T15 PACK OF 2 (BH33015)
- URREA Bimaterial handle folding Metric from 3 mm to 10 mm (4973BM)
- Bondhus Wrenches