Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 11 mm Tip Size
Mfr # 12278
Zoro # G3547927
Sold in multiples of 3 for $12.21
$12.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 115mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 42mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 115mm |
Handle Length | 42mm |
Tip Size | 11 mm |
Length Family | Short |
Handle-Length | 42mm |
Arm-Length | 115mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | L-Shape |
Material | Steel |
Number of Tips | 2 |
Description
11mm Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/16)
- IMPERIAL Rotary Deburring Tool, 5 3/4 In (210-F)
- WESTWARD 16 oz. Ball Peen Hammer, 13 3/4 in L Hickory Handle, Steel Head (2DBR8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/16" x 2" (HML.2-7/16)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (10962)
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- BONDHUS WRENCH ALLEN HEAD 17MM (BH12186)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- VEGA Hex Ball L-Key (Long), 1/4 (HB1664L)
- Bondhus Wrenches