Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 11 mm Tip Size
Mfr # 12178
Zoro # G3547525
product price: $5.41
/ea
Sold in multiples of 2 for $10.82
$10.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 200mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 42mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 200mm |
Handle Length | 42mm |
Tip Size | 11 mm |
Length Family | Long |
Arm-Length | 200mm |
Handle-Length | 42mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Material | Steel |
Number of Tips | 2 |
Description
11mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer (Tool Only) (PCC790B)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4243)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 13/16" X 1 3/8 (63135206021)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59040)
- BONDHUS Blx 12 .050-5-16 Ball Driver L-Wrench Se (BO390432)
- BONDHUS SAE Ball Hex Key, 1/16" Tip Size (3603)
- BONDHUS TORQUE T HANDLE T20 (BH33020)
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- BONDHUS 3/16in Hex T-Handle 6in Length (15210)
- BONDHUS 8mm Hex T-Handle - 14" (356mm) Length (16472)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- Bondhus Wrenches