Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 9 mm Tip Size
Mfr # 15774
Zoro # G3549659
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 159mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 37mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 159mm |
Handle Length | 37mm |
Tip Size | 9 mm |
Length Family | Long |
Handle-Length | 37mm |
Arm-Length | 159mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Tether Ready | No |
Description
9mm Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/4"X (HSP1-1-1/4-82)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- DIABLO 9/16"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1050)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (10988)
- BONDHUS 5/16in Hex L-Wrench - Long (12113)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- BONDHUS Ball End Hex Key Wrench, .050" (BND15702)
- BONDHUS 1/16in Hex L-Wrench - Long Bulk (13903)
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- WIHA Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short (36615)
- Bondhus Hex Keys & Hex Key Sets