Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 7 mm Tip Size
Mfr # 38070
Zoro # G3556056
product price: $3.76
/ea
Sold in multiples of 3 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 140mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 33mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 140mm |
Handle Length | 33mm |
Tip Size | 7 mm |
Length Family | Long |
Arm-Length | 140mm |
Handle-Length | 33mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Material | Steel |
Description
7mm Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Safety Cutter Straight, 7 in L (01.08)
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in (W-13)
- LISLE EXTRACTOR MEDIUM (LI62730)
- ROTHENBERGER Spare Cutter Wheel (70017)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- BONDHUS Metric L-Shape Hex Key, 9 mm Tip Size (12274)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (12117)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/16" Tip Size (3703)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (10916)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- Bondhus Hex Keys & Hex Key Sets