Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 7 mm Tip Size
Mfr # 17070
Zoro # G3551941
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 184mm
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 33mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 184mm |
Handle Length | 33mm |
Tip Size | 7 mm |
Length Family | Extra Long |
Arm-Length | 184mm |
Handle-Length | 33mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Description
7mm Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-13/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5358FL)
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler (125)
- MAG-MATE Replacement Glass Mirror (301RG)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 01)
- BONDHUS BALL END L-WRENCH 5/32" (BH10909)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS 4.0mm Ball End L-Wrench (10960)
- BONDHUS SAE L-Shape Hex Key, 1" Tip Size (12221)
- BONDHUS 9/64in Ball End L-Wrench (10908)
- BONDHUS 1/4in Hex T-Handle 9in Length (15312)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- Bondhus Hex Keys