Shop All Hex Keys
This Product is Discontinued
Bondhus
Metric L-Shape Ball Hex Key, 4 mm Tip Size (Discontinued)
Mfr # 10960
Zoro # G3559057
This Product is Discontinued
Key Features
- Arm Length 110mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 22mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 110mm |
Handle Length | 22mm |
Tip Size | 4 mm |
Length Family | Long |
Handle-Length | 22mm |
Arm-Length | 110mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Material | Steel |
Description
Hex Key 4Mm L-Wrench Long Arm Ball End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.