Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 3.5 mm Tip Size
Mfr # 15758
Zoro # G3549570
product price: $1.27
/ea
Sold in multiples of 7 for $8.89
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 100mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 21mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 100mm |
Handle Length | 21mm |
Tip Size | 3.5 mm |
Length Family | Long |
Handle-Length | 21mm |
Arm-Length | 100mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Material | Steel |
Description
3.5mm Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- RIDGID Strap, 24 In (32020)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TN)
- MASTER APPLIANCE Pinpoint Attachment (40061)
- BONDHUS 22 Mm Hex End Short Arm L-Wrench With Proguard (12291)
- BONDHUS 1/2 In. X 6.0 In. Hex End T-Handle With Proguard, Tagged And Barcoded (45216)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- BONDHUS BALL END L-WRENCH 5/32" (BH10909)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 3/16 in Short (J46102)
- Bondhus Wrenches